Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Antifatigue Mat, 5 ft. L x 1" Thick 516S0035BL

Antifatigue Mat, 5 ft. L x 1" Thick (Discontinued)

  • Mfr # 516S0035BL
  • Zoro # G7312055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516S0035BL
Zoro #
G7312055
UPC #
662641894365
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft
Thickness
1"

Details

Item
Antifatigue Mat
Color
Black
Mat Surface Pattern
Smooth
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Weight
30 lb
Antimicrobial
No
Mat Shape
Rectangle
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antifatigue
Yes

Description

Antifatigue Mat, Width 3 ft, Thickness 1 in, Mat Shape Rectangle, Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.