Antifatigue Mat, 12 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 519S0212BL

  • Zoro # G7312341


product price:  $259.55
/ea
Free Shipping & Returns

Key Features

Length
12 ft.
Thickness
1"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
519S0212BL
Zoro #
G7312341
UPC #
662641895751
Country of Origin
United States

Dimensions

Length
12 ft.
Width
2 ft.
Thickness
1"
Width and Length
2 ft x 12 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Mat Shape
Rectangle
Antimicrobial
No
Antifatigue
Yes
Weight
48 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Recycled Urethane
Backing Characteristics
Insulation, Wear-Resistant
Anti-Slip Backing
Yes
Washdown Safe
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Critical Radiant Flux Class Rating
Class 1
DOC FF1-70 Rating
Yes
NSF/ANSI 52
No
X-Ray Detectable
No
Autoclavable
No
Surface Texture
Raised Pattern
Number of Border Stripes
0
USDA Certified
No
NFSI High Traction Certified
No
Single Material Construction
No
Surface Design
Diamond Plate
Metal Detectable
No
Thermally Insulating
Yes
Reversible
No
Series
519 Diamond Poly Max
Number of Beveled Edges
4

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.