Antifatigue Mat, 15 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 985S0315BL

  • Zoro # G7312545


product price:  $638.53
/ea
Free Shipping & Returns

Key Features

Length
15 ft.
Thickness
1"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
985S0315BL
Zoro #
G7312545
UPC #
662641894037
Country of Origin
United States

Dimensions

Length
15 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 15 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Weight
90 lb
Brake Fluid Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Antifatigue
Yes
Antimicrobial
No
Type
Anti-Fatigue Matting
Backing Material
Nitrile Blend Rubber Foam
Welding Safe
No
Anti-Slip Surface
Yes
Reversible
No
Surface Texture
Raised Pattern
Thermally Insulating
Yes
Critical Radiant Flux Class Rating
Class 1
Number of Border Stripes
0
Durometer Rating
90
NFSI High Traction Certified
Yes
NSF/ANSI 52
No
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Anti-Slip Backing
Yes
X-Ray Detectable
No
Autoclavable
No
Surface Design
Diamond Plate
DOC FF1-70 Rating
Yes
Washdown Safe
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Single Material Construction
No
Series
985 Ergo Trax(R) Grande(TM)
Metal Detectable
No
USDA Certified
No
Number of Beveled Edges
4

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.