Dry Erase Board, Melamine, 59 21/32 in, 29 23/32 in, Aluminum Frame, White, Matte
Mfr # EA49125016
Zoro # G7313927
product price:Â $317.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Height
59 21/32 in
Dry Erase Width
29 23/32 in
Board Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EA49125016
Zoro #
G7313927
UPC #
560375050159
Country of Origin
Portugal
Dimensions
Dry Erase Height
59 21/32 in
Dry Erase Width
29 23/32 in
Adjustable Height Range
4-29/32 in to 27-39/64 in
Overall Height
66 in
Overall Width
30 in
Depth
4 1/8 in
Adjustable Height - Minimum
59 in
Board Width - Side 2
30 in
Board Height - Side 1
39 3/4 in
Board Width - Side 1
29 3/4 in
Adjustable Height
Adjustable
Board Height - Side 2
40 in
Adjustable Height - Maximum
66 in
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 59 21/32 in, Dry Erase Width 29 23/32 in, Depth 4 1/8 in, Dry Erase Surface Finish Matte, Adjustable Height Range 4-29/32 in to 27-39/64 in, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Tray
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.