This item is Discontinued.

M.A. Ford Screw Machine Drill Bit, 12.00mm Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish 2XDSS4724A

Screw Machine Drill Bit, 12.00mm Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish (Discontinued)

  • Mfr # 2XDSS4724A
  • Zoro # G7321225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSS4724A
Zoro #
G7321225
UPC #
697604022769
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
12.00mm
Shank Dia.
12.00mm
Overall Length
101.00mm
Flute Length
51.00mm
Sizes Included
12.00mm

Details

Drill Bit Grouping
Drill Bit
Item
Screw Machine Drill Bit
Shank Type
Straight
Drill Bit Point Angle
142 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.4724
Drill Bit Finish
Altima
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
Application
Metalworking
Grade
High Performance
Point Type
Cam Relieved
List Number
2XDSS
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size 12.00mm, Drill Bit Point Angle 142 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4724

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.