This item is Discontinued.

Notrax Antifatigue Mat, 6 ft. L x 1/2" Thick 401S0036BL

Antifatigue Mat, 6 ft. L x 1/2" Thick (Discontinued)

  • Mfr # 401S0036BL
  • Zoro # G7323438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401S0036BL
Zoro #
G7323438
UPC #
662641896567
Country of Origin
United States

Dimensions

Length
6 ft.
Width
3 ft
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black
Mat Surface Pattern
Ribbed
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Brake Fluid Resistant
No
Weight
24 lb
Antifatigue
Yes
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No

Description

Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.