Antifatigue Mat, 13 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 485S0313BL

  • Zoro # G7323779


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
13 ft.
Width
3 ft.
Thickness
9/16"
Material
Vinyl Surface Nitrile Rubber Sponge Base
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485S0313BL
Zoro #
G7323779
UPC #
662641893016
Country of Origin
United States

Dimensions

Length
13 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 13 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antimicrobial
No
Weight
58.5 lb
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Oil Resistant
No
Mat Shape
Rectangle
Antifatigue
Yes
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Nitrile Blend Rubber Foam
NFSI High Traction Certified
Yes
Surface Texture
Diamond Plate
Series
485 Ergo Trax(R)
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
DOC FF1-70 Rating
Yes
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Autoclavable
No
Thermally Insulating
Yes
Metal Detectable
No
USDA Certified
No
Critical Radiant Flux Class Rating
Class 1
Durometer Rating
90
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Surface Design
Diamond Plate
Number of Border Stripes
0
X-Ray Detectable
No
Number of Beveled Edges
4
Reversible
No
Anti-Slip Backing
Yes
Washdown Safe
No
Single Material Construction
No
NSF/ANSI 52
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products