Shop TENSABARRIER
See all product information
Create Account
Barrier Post with Belt, Satin Stainless Steel, 13 ft Length, 38 in Post Height, Out of Service
- Mfr # 890U-3S-3S-3S-MAX-NO-YEX-C
- Zoro # G0491079
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Standard
Base Material
Cast Iron
Belt Length
13 ft
Post Material
Metal Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 890U-3S-3S-3S-MAX-NO-YEX-C
- Zoro #
- G0491079
- UPC #
- -
- Country of Origin
- China
- Item
- Barrier Post with Belt
- Base Type
- Standard
- Base Material
- Cast Iron
- Post Material
- Metal Alloy
- Belt Color
- Yellow With Black Text
- Color
- Satin Stainless Steel
- Belt Message
- Out of service
- Finish
- Universal
- Number of Belts
- 1
- ADA Compliance
- Yes
- Post Finish
- Satin Stainless Steel
- Base Finish
- Satin Stainless Steel
- Legend
- Out of Service
- Cassette Configuration
- Detachable
- Legend Color
- Black
- Resistance Properties
- Weather Resistant
- Indoor/Outdoor Usage
- Indoor
- Product Type
- Stanchion
Dimensions
- Post Diameter
- 2 in
- Belt Length
- 13 ft
- Post Height
- 38 in
- Belt Width
- 2 in
- Base Diameter
- 14 in
- Maximum Overall Height
- 38 in
- Manufacturer Warranty Length
- 2 yr
- Height Adjustability
- Fixed Height
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend Out of Service, Legend Color Black, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Satin Stainless Steel, Base Type Standard, Base Diameter 14 in, Base Material Cast Iron, Base Finish Satin Stainless Steel, ADA Compliance Yes, Resistance Properties Weather Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.