5 gal. White Water Enamel

  • Mfr # K11001803-20

  • Zoro # G7325608


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Color
White
Finish
High Gloss
For Use With
Any Topcoat
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K11001803-20
Zoro #
G7325608
UPC #
724504038412
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Primer
Color
White
Finish
High Gloss
For Use With
Any Topcoat
Base Type
Water
Resin Type
Acrylic Enamel
Exposure Conditions
Interior/Exterior
Paint and Primer Surface Material
Aluminum, Metal, Wood
Paint Color Family
Whites
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
140 to 225 sq ft/gal
Paint and Primer Sub Category
Enamels
Dry Time Recoat
4 hr
VOC Content
420 g/L
Dry Time
2 hr
Color Family
Whites
Dry Time Tack Free
2 to 4 hr
Application Temperature
50 Degrees to 95 Degrees F
Features
Corrosion and Chemical Resistant, Fast Drying, Low Odor, Outstanding Adhesion
Net Weight
5 gal
Standards
ASTM-B117, ASTM-D2485, ASTM-D3363, ASTM-D522, ASTM-G14
Application Method
Brush, Roller
Compatible Surface Material
Concrete, Metal, Steel
Maximum Temperature Resistance
300 Degrees F
Use Location
Exterior, Interior
Maximum Application Temperature
120 Degrees F
Shelf Life
3 yr
Minimum Application Temperature
40 Degrees F
Dry Time to Recoat
24 hr
Resistance Properties
Moisture-Resistant, Mold-Resistant
Sheen
Gloss
VOC Compliant
Yes
Coverage Area
140 to 225 sq ft/gal
Sub Brand
Iron Guard
Coating Application
Primer
Finish Texture
Smooth

Description

Primer, Coating Application Primer, Color Family White, Compatible Surface Material Concrete, Metal, Steel, Sheen Gloss, Resin Type Acrylic Enamel, Color White, Container Size 5 gal, Coverage Area 140 to 225 sq ft/gal, Base Type Water, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Iron Guard, Application Method Brush, Roller, Dry Time Tack Free 2 to 4 hr, Dry Time to Recoat 24 hr, Finish Texture Smooth, Maximum Application Temperature 120 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.