Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLC7-6018S-3D

  • Zoro # G7325739


product price:  $301.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZLC7-6018S-3D
Zoro #
G7325739
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
18 in
Width
60-5/8"
Depth
18-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,250 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Includes
(12) Beams, (4) Posts
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Electro Coat
Beam Capacity
2250 lb.
Load Capacity per Shelf
2,250 lb
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Includes Decking
Yes
Duty Rating
Heavy-Duty
Side Panel Style
Open
Shelf Material
Steel
Adjustability
Adjustable
Shelf Gauge
14 ga
Beam Profile
Channel
Shelving Configuration
Starter
Whole Unit Load Capacity
6,750 lb
Post Gauge
14 ga

Description

Boltless Shelving, Channel, Overall Depth 18 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (12) Beams, (4) Posts, Includes Decking Yes, 2,250 lb, Whole Unit Load Capacity 6,750 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.