Antifatigue Mat, 7 ft. L x 4 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 518S0047YB

  • Zoro # G7327595


product price:  $218.39
/ea
Free Shipping & Returns

Key Features

Length
7 ft.
Thickness
9/16"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
518S0047YB
Zoro #
G7327595
UPC #
662641894716
Country of Origin
United States

Dimensions

Length
7 ft.
Width
4 ft.
Thickness
9/16"
Width and Length
4 ft x 7 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Weight
37.5 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Antimicrobial
No
Antifatigue
Yes
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Recycled Urethane
Metal Detectable
No
NSF/ANSI 52
No
Single Material Construction
No
Anti-Slip Backing
Yes
Series
518 Diamond Poly
USDA Certified
No
NFSI High Traction Certified
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
X-Ray Detectable
No
Number of Border Stripes
1
Border Color
Yellow
Backing Characteristics
Insulation, Wear-Resistant
DOC FF1-70 Rating
Yes
Number of Beveled Edges
4
Critical Radiant Flux Class Rating
Class 1
Washdown Safe
No
Surface Design
Diamond Plate
Autoclavable
No
Reversible
No
Thermally Insulating
Yes
Surface Texture
Raised Pattern

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.