Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T28S2846BL
Zoro #
G7327857
UPC #
662641802896
Country of Origin
India
Dimensions
Mat Thickness
3/8 in
Mat Width
12
Mat Length
4 ft
Thickness
3/8"
Width
1 ft.
Length
4 ft.
Details
Mat Electrical Resistance
Anti-Static
Item
Drainage Mat
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Welding Safe
Yes
Brake Fluid Resistant
No
Antimicrobial
No
Mat Color
Black
Oil Resistant
No
Mat Surface Pattern
Drainage Holes
Anti-Slip Surface
Yes
Color
Black
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Drainage Mat, Anti-Slip Surface Yes, Length 4 ft., Width 1 ft., Welding Safe Yes, Thickness 3/8 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.