Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535-S012-T100-P03
Zoro #
G7331287
UPC #
-
Country of Origin
United Kingdom
Dimensions
Labware Depth - Metric
127 mm
Labware Width - Metric
121 mm
Labware Height - Metric
127 mm
Diameter
4.75 in
Labware Depth - English
5 in
Height
5"
Labware Height - English
5 in
Labware Width - English
4.75 in
Width
4-3/4"
Depth
5"
Description
Pouring Jug, Autoclavable No, Includes Closure No, Includes Fully X-Ray and Metal Detecable, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.