1 gal. White Water Enamel

  • Mfr # K11001803-16

  • Zoro # G7331591


product price:  $50.69
/ea
Sold in multiples of 4 for $202.76

Key Features

Size
1 gal
Color
White
Finish
High Gloss
For Use With
Any Topcoat
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K11001803-16
Zoro #
G7331591
UPC #
724504038429
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Primer
Color
White
Finish
High Gloss
For Use With
Any Topcoat
Base Type
Water
Resin Type
Acrylic Enamel
Exposure Conditions
Interior/Exterior
Paint and Primer Surface Material
Aluminum, Metal, Wood
Paint Color Family
Whites
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
140 to 225 sq ft/gal
Net Weight
1 gal
Dry Time Tack Free
2 to 4 hr
Dry Time Recoat
4 hr
Application Temperature
50 Degrees to 95 Degrees F
Features
Corrosion and Chemical Resistant, Fast Drying, Low Odor, Outstanding Adhesion
Paint and Primer Sub Category
Enamels
Color Family
Whites
Dry Time
2 hr
VOC Content
420 g/L
Application Method
Brush, Roller
Standards
ASTM-B117, ASTM-D2485, ASTM-D3363, ASTM-D522, ASTM-G14
Coverage Area
140 to 225 sq ft/gal
Sub Brand
Iron Guard
Minimum Application Temperature
40 Degrees F
Sheen
Gloss
Resistance Properties
Moisture-Resistant, Mold-Resistant
Use Location
Exterior, Interior
Dry Time to Recoat
24 hr
Shelf Life
3 yr
Coating Application
Primer
Maximum Application Temperature
120 Degrees F
Compatible Surface Material
Concrete, Metal, Steel
Maximum Temperature Resistance
300 Degrees F
VOC Compliant
Yes
Finish Texture
Smooth

Description

Primer, Coating Application Primer, Color Family White, Compatible Surface Material Concrete, Metal, Steel, Sheen Gloss, Resin Type Acrylic Enamel, Color White, Container Size 1 gal, Coverage Area 140 to 225 sq ft/gal, Base Type Water, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Iron Guard, Application Method Brush, Roller, Dry Time Tack Free 2 to 4 hr, Dry Time to Recoat 24 hr, Finish Texture Smooth, Maximum Application Temperature 120 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.