This item is Discontinued.

Square D Surge Protection Device, 3 Phase, 120/208V TVS2EMA16A

Surge Protection Device, 3 Phase, 120/208V (Discontinued)

  • Mfr # TVS2EMA16A
  • Zoro # G7333365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVS2EMA16A
Zoro #
G7333365
UPC #
785901634065
Country of Origin
United States

Dimensions

Depth
6.00 in
Length
14.00 in
Width
12.44 in
Length (Straight Wireway)
14.00 in

Details

Item
Surge Protection Device
Phase
3
Voltage
120/208V AC Wye
Max. Continuing Operating Voltage
150 V AC
Voltage Protection Rating
700V (L-G, L-N, N-G), 1200V (L-L)
Nominal Discharge Current
20kA
Modes of Protection
L-G, L-L, L-N, N-G
Filtering / Nonfiltering
Filtering
Modular / Nonmodular
Modular
Number of Wires
4 Cables
Number of Poles
3
Includes
Audible Alarm, LED Indicators, Surge Counter
Short Circuit Current Rating
200kA
Noise Attenuation
-34dB
Enclosure NEMA Rating
3R, 12
Max. Surge Current Per Phase
160kA
Mounting Style
Surface
Max. Surge Current Per Mode
80kA
Enclosure Material
Steel
Standards
UL 1449 3rd Edition CSA C22.18
Max. Surge Current per Phase
160kA
Max. Surge Current per Mode
80kA
Filtering
Yes
Modular
Yes
Color
Gray

Description

Surge Protection Device, Gray, Depth 6.00 in, Enclosure Material Steel, Enclosure NEMA Rating 3R, 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.