Interchangeable Core, Oil Rubbed Bronze
Mfr # 7CS7M1613
Zoro # G7333475
product price:Â $36.59
/eaKey Features
Number of Pins
7
Finish
Oil Rubbed Bronze
Material
Bronze
For Use With
Stanley Keys and Locks
Mortise/Cylindrical
Cylindrical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7CS7M1613
Zoro #
G7333475
UPC #
-
Country of Origin
United States
Details
Item
Interchangeable Core Cylinder
Number of Pins
7
Finish
Oil Rubbed Bronze
Material
Bronze
For Use With
Stanley Keys and Locks
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Key Type
Not Keyed
Cylinder Core Type
Interchangeable Core Cylinder
Description
Interchangeable Core Cylinder, Finish Oil Rubbed Bronze, Material Bronze, Keyway Type Not Applicable, Number of Pins 7, For Use With Stanley Keys and Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.