Jacket, Polyester/PU, Black, Xl
Mfr # 6323JB-XL
Zoro # G7333818
product price:Â $62.89
/eaKey Features
Material
Polyester/PU
Color
Black
Fits Chest Size
46"
Lining Material
Mesh
Garment Type
Hi-Vis
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6323JB-XL
Zoro #
G7333818
UPC #
-
Country of Origin
China
Dimensions
Size
Xl
Fits Chest Size
46"
Details
Item
Jacket
Material
Polyester/PU
Color
Black
Lining Material
Mesh
Garment Type
Hi-Vis
Description
Jacket,Hi-Vis,Class 1,150D,Black,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.