Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2XDCR2420A
Zoro #
G7335049
UPC #
697604026569
Country of Origin
United States
Dimensions
Drill Bit Dimension Type
Letter
Drill Bit Size
C
Shank Dia.
0.250"
Overall Length
3.300"
Flute Length
1.740"
Maximum Drilling Depth
1.740 in
Details
Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Shank Type
Straight
Drill Bit Point Angle
142 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2420
Drill Bit Finish
Altima
Flute Type
Spiral
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
List Number
2XDCR
Point Type
Cam Relieved
Application
For Drilling Steel, Stainless Steel, Cast Iron, High Temperature Alloys
Grade
High Performance
Coolant Through
Yes
Measurement System
Letter
Description
Jobber Drill Bit, Drill Bit Size C, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.2420, Letter, Coolant Through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.