Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 282-125500D

  • Zoro # G7335119


product price:  $19.69
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0100"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
282-125500D
Zoro #
G7335119
UPC #
888226184489
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
0.0100"
Length of Cut
0.5 in
Shank Dia.
1/8 in
Corner Radius
0.01 in
Milling Dia.
0.125 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Helix Angle
42 Degrees
Steel (P) Compatibility
No
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Grade
High Performance
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
List Number
282
Single End/Double End
Single
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
ZrN
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Series
Avalanche
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.01 in, 0.5 in, 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.