This item is Discontinued.

M.A. Ford Screw Machine Drill Bit, 1/4" Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish 2XDCS2500A

Screw Machine Drill Bit, 1/4" Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish (Discontinued)

  • Mfr # 2XDCS2500A
  • Zoro # G7335189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS2500A
Zoro #
G7335189
UPC #
697604044983
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/4"
Shank Dia.
1/4"
Overall Length
3-7/64"
Flute Length
1.339"
Sizes Included
1/4"

Details

Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Point Angle
142 Degrees
Decimal Equivalent
0.2500
Drill Bit Material
Solid Carbide
Drill Bit Finish
Altima
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
List Number
2XDCS
Application
Metalworking
Coolant Through
Yes
Point Type
Cam Relieved
Grade
High Performance
Coolant Fed
Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 142 Degrees , Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.