This item is Discontinued.

M.A. Ford Solid Carbide Drill, Spiral, 3/16" 2XDSR1875A

Solid Carbide Drill, Spiral, 3/16" (Discontinued)

  • Mfr # 2XDSR1875A
  • Zoro # G7335240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR1875A
Zoro #
G7335240
UPC #
697604023827
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
3/16"
Shank Dia.
3/16"
Overall Length
3-1/8"
Flute Length
1-1/2"
Maximum Drilling Depth
1 1/2 in

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Shank Type
Straight
Drill Bit Point Angle
142 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
Altima
Decimal Equivalent
0.1875
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Application
For Drilling Steel, Stainless Steel, Cast Iron, High Temperature Alloys
List Number
2XDSR
Coolant Through
No
Grade
High Performance
Point Type
Cam Relieved
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.1875, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.