Zoro Homepage
This item is Discontinued.
M.A. Ford Solid Carbide Drill, Spiral, 2.90mm 2XDSR1142A

Solid Carbide Drill, Spiral, 2.90mm (Discontinued)

  • Mfr # 2XDSR1142A
  • Zoro # G7335286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR1142A
Zoro #
G7335286
UPC #
697604280732
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
2.90mm
Shank Dia.
2.90mm
Overall Length
61.00mm
Flute Length
33.00mm
Maximum Drilling Depth
33.00mm

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Point Angle
142 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1142
Drill Bit Finish
Altima
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Point Type
Cam Relieved
Coolant Through
No
Application
For Drilling Steel, Stainless Steel, Cast Iron, High Temperature Alloys
List Number
2XDSR
Grade
High Performance
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 2.90mm, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.1142, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.