Cor. Rad. End Mill, 1/32" CR, Carbide
Mfr # 282-125503
Zoro # G7335399
product price:Â $17.35
/eaKey Features
Measurement System
Inch
Milling Diameter
1/8"
Overall Length
1 1/2 in
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
282-125503
Zoro #
G7335399
UPC #
888226267724
Country of Origin
United States
Dimensions
Milling Diameter
1/8"
Overall Length
1 1/2 in
Length of Cut
0.5 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Description
Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 0.5 in, 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.