Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 282-126112

  • Zoro # G7335469


product price:  $28.49
/ea

Key Features

Measurement System
Inch
Overall Length
3 in
Milling Diameter
0.0100"
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
282-126112
Zoro #
G7335469
UPC #
888226183994
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
0.0100"
Length of Cut
1.125 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Corner Radius
0.01 in
Milling Dia.
0.125 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
Yes
End Mill Material
Carbide
Shank Type
Straight
Cast Iron (K) Compatibility
No
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Grade
High Performance
Steel (P) Compatibility
No
List Number
282
Helix Angle
42 Degrees
Stainless (M) Compatibility
No
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 1.125 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.