Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 282-250500D

  • Zoro # G7335566


product price:  $27.65
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/4"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282-250500D
Zoro #
G7335566
UPC #
888226184595
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
2 in
Length of Cut
0.5 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Corner Radius
0.015 in
Milling Dia.
0.25 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Grade
High Performance
List Number
282
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Hardened (H) Compatibility
No
Helix Angle
42 Degrees
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Shank Type
Straight
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Series
Avalanche
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 0.5 in, 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.