Cor. Rad. End Mill, 1/16" CR, Carbide

  • Mfr # 282-312814D

  • Zoro # G7335940


product price:  $42.35
/ea

Key Features

Measurement System
Inch
Milling Diameter
13/16"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282-312814D
Zoro #
G7335940
UPC #
888226267892
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
13/16"
Length of Cut
0.8125 in
Milling Dia.
0.3125 in
Shank Dia.
5/16 in
Corner Radius
0.06 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Helix Angle
42 Degrees
Cutting Direction
Right Hand
Steel (P) Compatibility
No
End Mill Material
Carbide
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
List Number
282
Stainless (M) Compatibility
No
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Grade
High Performance
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
ZrN
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 0.8125 in, 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.