Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 282-251500

  • Zoro # G7336001


product price:  $35.15
/ea

Key Features

Measurement System
Inch
Overall Length
3 in
Milling Diameter
1/4"
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282-251500
Zoro #
G7336001
UPC #
888226184113
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
1/4"
Length of Cut
1.25 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Corner Radius
0.015 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Shank Type
Straight
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
No
End Mill Material
Carbide
List Number
282
Single End/Double End
Single
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Helix Angle
42 Degrees
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Grade
High Performance
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Flute Type
Spiral
Series
Avalanche
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 1.25 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.