Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 282-251500D

  • Zoro # G7336099


product price:  $36.45
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/4"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282-251500D
Zoro #
G7336099
UPC #
888226184625
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
3 in
Length of Cut
1.25 in
Milling Dia.
0.25 in
Corner Radius
0.015 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Grade
High Performance
Super Alloy (S) Compatibility
No
Helix Angle
42 Degrees
Non Ferrous (N) Compatibility
Yes
List Number
282
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Item
Corner Radius End Mill
Shank Type
Straight
End Mill Material
Carbide
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
ZrN
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 1.25 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.