Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 283-125500D

  • Zoro # G7336500


product price:  $21.79
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0100"
Overall Length
1 1/2 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
283-125500D
Zoro #
G7336500
UPC #
888226185509
Country of Origin
United States

Dimensions

Milling Diameter
0.0100"
Overall Length
1 1/2 in
Length of Cut
0.5 in
Milling Dia.
0.125 in
Shank Dia.
1/8 in
Corner Radius
0.01 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
Single End/Double End
Single
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
End Mill Material
Carbide
Shank Type
Straight
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Helix Angle
42 Degrees
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
List Number
283
Grade
High Performance
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.01 in, 0.5 in, 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.