This item is Discontinued.

Ultratech Inlet Guard, Black, 8" H, 18" L 9382

Inlet Guard, Black, 8" H, 18" L (Discontinued)

  • Mfr # 9382
  • Zoro # G7337885
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9382
Zoro #
G7337885
UPC #
808416093827
Country of Origin
United States

Dimensions

Opening Size
10 in
Width
15 in
Height
8 in
Length
18 in

Details

Removes
Sediment, Oil
Material
Polyethylene
Color
Black
Standards
LEED, SWPP
Item
Inlet Guard

Description

Inlet Guard, Removes Sediment, Oil, Length 18 in, Width 15 in, Height 8 in, Opening Size 10 in, Material Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.