
Covered IBC Containment Unit, 280 gal. Spill Capacity, Polyethylene (Discontinued)
- Mfr # 1165
- Zoro # G7338068
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1165
Zoro #
G7338068
UPC #
808416011654
Country of Origin
United States
Dimensions
Width
93"
Height
79"
Length
126"
Details
Spill Containment Load Capacity
9000 lb
Covered/Uncovered
Covered
Material
Polyethylene
Spill Containment Opening Type
Upper Rolltop, Lower Double Doors
Standards
SPCC, LEED
Item
Covered IBC Containment Unit
Color
Yellow
Number of IBCs
2
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Description
Covered IBC Containment Unit, IBC Containment Unit, Covered, Number of IBCs 2, Spill Containment Load Capacity 9000 lb, Spill Capacity 280 gal, Length 126 In., Width 93 In., Height 79 In., Drain Included Yes, Standards SPCC, LEED, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.