Cor. Rad. End Mill, 1/8" CR, Carbide

  • Mfr # 274-131136D

  • Zoro # G7339151


product price:  $85.49
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3 in
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
274-131136D
Zoro #
G7339151
UPC #
888226266642
Country of Origin
United States

Dimensions

Milling Diameter
0.1200"
Overall Length
3 in
Length of Cut
0.625 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Neck Dia.
0.5 in
Neck Length
1.375 in
Corner Radius
0.12 in
Milling Dia.
0.5 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
List Number
274
Stainless (M) Compatibility
No
Grade
High Performance
Item
Corner Radius End Mill
End Mill Material
Carbide
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Helix Angle
42 Degrees
Shank Type
Straight
Single End/Double End
Single
Hardened (H) Compatibility
No
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
ZrN
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Flute Type
Spiral
Series
Avalanche
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 0.625 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.