Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condor Mechanics Gloves, Synthetic Leather Palm, Polyester Back, 9, Blue

  • Mfr # 488C15

  • Zoro # G7342400


product price: $13.69
/pr

Key Features

Color
Blue
Cuff Style
Hook-and-Loop
Glove Length
8 3/4 in
Palm Material
Synthetic Leather
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488C15
Zoro #
G7342400
UPC #
781513644539
Country of Origin
Viet Nam

Dimensions

Glove Size
9
Glove Length
8 3/4 in
Size- Numeric
9
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Blue
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Single Layer and Seamless
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3111X
Thumb Style
Wing
Closure Type
hook-and-loop
Knuckle Padding Material
Neoprene
Lining
Tricot
Stitching Material
Nylon
Back Material
Polyester
Cuff
Adjustable Wrist
Finger Style
Full Finger
Silicone-Free
No
Cut-Resistance Coverage
Palm Side
Reinforcement Coverage
Reinforced Thumb
Glove Features
Padded Knuckles, Pull Strap, Touchscreen Compatible
Touchscreen Compatible
Yes
Impact Protection Coverage
Knuckles
Series
Condor
Palm Style
Single Layer
Includes Keypad Nib
No
Glove Materials
Neoprene/Nylon/Polyester/Synthetic Leather
Glove Back Material
Polyester
Includes ID Panel
No
Includes Padded Palm
No
Low-Profile Impact Protection
No
Brand and Series
Condor
Glove Liner Material
Tricot
Includes Red Palm
No
Windproof
No
Rope Channel Reinforcement
No
ANSI/ISEA Abrasion Level
Not Tested
Glove Safety Features
Comfortable Thermoplastic. Rubber (TPR) closure. Flexible neoprene knuckle. Abrasion resistant thumbreinforcement. Terry cloth thumbsweat wipe. Comfortable mesh back of hand construction. Durable synthetic leather infusedwith touchscreen technology.
Anti-Static
No
Includes Heat Pack Pocket
No
Latex-Free
No
Water Resistant
No
Includes Double Palm
No
Includes Pull Strap
Yes
Reflective Backing
No
Knuckle Protection Material
Neoprene
EN 388 Impact Rated
No
Glove Construction
Cut and Sewn
Thumb Sweat Wipe
No
Includes Pinch Point Protection
No
Touchscreen Nib
No
Glove Hand Style
Left and Right
High-Visibility
No
Glove Back Color
Blue
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.