Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Metal Cabinet, 1,739 Components, 200 People Served

  • Mfr # 249-O/P

  • Zoro # G7342881


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
1,739
Housing Type
Cabinet
Includes
(100) 3/4 in x 3 in Adhesive Plastic Bandages, (100) 1 in x 3 in Fabric Bandages, (40) Knuckle Fabric Bandages, (40) Fingertip Fabric Bandages, (25) Large Fabric Fingertip Bandages, (25) 2 in x 4 in Elbow and Knee Plastic Bandages, (16) Medium Butterfly Wound Closures, (50) 3 in x 4 in Non-stick Pads, (24) 2 in x 2 in Gauze pads, (24) 3 in x 3 in Gauze Dressing Pads, (4) 4 in x 4 in Gauze Dressing Pads, (2) 5 in x 9 in Trauma Pad, (1) Emergency Pressure Dressing, (2) 2 in Conforming Gauze Roll Bandages, (1) 40 in Triangular Sling/Bandage with (2) Safety Pins, (1) 3 in x 5 yd Cohesive Elastic Bandage Wrap, Latex Free, (250) Antacid Tablets, (250) Extra Strength Non-Aspirin Tablets, (250) Ibuprofen, (100) Aspirin Tablets, (100) Alcohol Cleansing Pads, (50) BZK Antiseptic Towelettes, (1) Antiseptic Spray 4 oz, (25) Triple Antibiotic Ointment Packs, (25) Hydrocortisone Cream, (50) Povidone-Iodine Infection Control Wipes, Spray On Bandage, (1) 2 in x 5 yd First Aid Tape, 4 in x 5 in Instant Cold Compress, 6 in x 9 in Instant Cold Compress, (25) Burn Relief Packs, Burn Spray, Sterile, Oval, Gauze Eye Pads, Eye Wash, Eye Wash, Industrial Eye Drops Lubricant and Redness Remover, CPR One-way Valve Face Shield with Gloves and Wipes, (10) Exam Quality Gloves, Latex Free, (100) 3 in Cotton Tipped Applicators, (10) Ammonia Inhalants, 5-3/4 in Deluxe Stainless Steel Scissors, 4 in Plastic Tweezers, First Aid Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249-O/P
Zoro #
G7342881
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5.5 in
Height
26 in
Depth
19.5 in
Housing Depth
19 1/2 in
Housing Width
5 1/2 in
Housing Height
26 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
1,739
Housing Type
Cabinet
Includes
(100) 3/4 in x 3 in Adhesive Plastic Bandages, (100) 1 in x 3 in Fabric Bandages, (40) Knuckle Fabric Bandages, (40) Fingertip Fabric Bandages, (25) Large Fabric Fingertip Bandages, (25) 2 in x 4 in Elbow and Knee Plastic Bandages, (16) Medium Butterfly Wound Closures, (50) 3 in x 4 in Non-stick Pads, (24) 2 in x 2 in Gauze pads, (24) 3 in x 3 in Gauze Dressing Pads, (4) 4 in x 4 in Gauze Dressing Pads, (2) 5 in x 9 in Trauma Pad, (1) Emergency Pressure Dressing, (2) 2 in Conforming Gauze Roll Bandages, (1) 40 in Triangular Sling/Bandage with (2) Safety Pins, (1) 3 in x 5 yd Cohesive Elastic Bandage Wrap, Latex Free, (250) Antacid Tablets, (250) Extra Strength Non-Aspirin Tablets, (250) Ibuprofen, (100) Aspirin Tablets, (100) Alcohol Cleansing Pads, (50) BZK Antiseptic Towelettes, (1) Antiseptic Spray 4 oz, (25) Triple Antibiotic Ointment Packs, (25) Hydrocortisone Cream, (50) Povidone-Iodine Infection Control Wipes, Spray On Bandage, (1) 2 in x 5 yd First Aid Tape, 4 in x 5 in Instant Cold Compress, 6 in x 9 in Instant Cold Compress, (25) Burn Relief Packs, Burn Spray, Sterile, Oval, Gauze Eye Pads, Eye Wash, Eye Wash, Industrial Eye Drops Lubricant and Redness Remover, CPR One-way Valve Face Shield with Gloves and Wipes, (10) Exam Quality Gloves, Latex Free, (100) 3 in Cotton Tipped Applicators, (10) Ammonia Inhalants, 5-3/4 in Deluxe Stainless Steel Scissors, 4 in Plastic Tweezers, First Aid Guide
Number of People Served
200
Standards
OSHA Compliant
Number of Shelves
5
For Use With
Emergency
First Aid ANSI Kit Type
Not ANSI Compliant
Waterproof
No
Unitized
Bulk
First Aid Kit Mounting Type
Portable, Wall Mount
Latex Content
Latex Free
Application
General Purpose
Number of Pockets
22
Oral and Inhalant Medicinals Included
(10) Ammonia Inhalants, (100) Aspirins, (250) Antacids, (250) Non-Aspirin Pain Relievers, (250) Ibuprofen
Adhesive Bandages Included
(16) Butterfly Wound Closures, (330) Bandages, (40) Fingertip Bandages
Housing Color
White
Applicators Included
(100) Cotton Swabs
Water Resistance
Not Water Resistant
Tools Included
Scissors, Tweezer
Includes Housing
Housing Included
Includes Medication
Medication Included
Wound Dressings Included
Cold Pack, Self-Adhering Wrap, (2) Tape Rolls, (3) Trauma Pads, (2) Triangular Bandages, (4) Gauze Rolls, (4) Eye Pads, (76) Gauze Pads, (50) Non-Stick Pads
Color Coded
Color Coded
Mountable
Portable, Wall Mount
ANSI Standard Met
Not ANSI Compliant
Topical Medicinals Included
Antiseptic Spray, Burn Spray, (100) Alcohol Wipes, (2) Wound Seal Powder Packs, (25) Antibiotic Ointment Packets, (25) Burn Gel Packets, (25) Hydrocortisone Cream Packets, (3) Eyewash, (50) BZK Wipes, (50) PVP Wipes
PPE and Disposal Equipment Included
(12) Nitrile Exam Gloves, (5) CPR Masks
Documentation Included
First Aid Guide

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 200, Number of Components 1,739, Number of Pockets 22, Adhesive Bandages Included (16) Butterfly Wound Closures, (330) Bandages, (40) Fingertip Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Self-Adhering Wrap, (2) Tape Rolls, (3) Trauma Pads, (2) Triangular Bandages, (4) Gauze Rolls, (4) Eye Pads, (76) Gauze Pads, (50) Non-Stick Pads

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.