This item is Discontinued.

Zoro Select Work Table, Stainless Steel, 48" W, 34-1/2" to 35-1/2" Height, 600 lb., Straight T3048SE-BS

Work Table, Stainless Steel, 48" W, 34-1/2" to 35-1/2" Height, 600 lb., Straight (Discontinued)

  • Mfr # T3048SE-BS
  • Zoro # G7343743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3048SE-BS
Zoro #
G7343743
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Depth
30"
Height
34-1/2" to 35-1/2"
Top Thickness
1-5/8"

Details

Item
Work Table
Workbench/Work Table Type
Freestanding
Load Capacity
600 lb.
Workbench/Table Leg Type
Straight
Color
natural
Workbench/Table Frame Material
Stainless Steel
Workbench/Table Assembly
Unassembled
Finish
Stainless steel
Edge Type
Rounded
Includes
(4) Legs
Workbench/Table Surface Material
Stainless Steel
Work Table Item
Adjustable Height Work Table
Workbench/Workstation Item
Work Table

Description

Work Table, Color Natural, Includes (4) Legs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.