Impact Glove, Padded, Yellow/Red, 2XL, PR

  • Mfr # 161-12

  • Zoro # G7345191


product price:  $28.79
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
161-12
Zoro #
G7345191
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
9 1/2 in
Size- Numeric
12
Size- Alpha
2XL

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
CE
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
Series
Super Hero
Hand
Left and Right
Lining
Synthetic Leather
Closure Type
hook-and-loop
Cuff
Slip-On
Glove Back Material
Nylon Mesh Back, TPR
Finger Style
Full Finger
Features
Easy to Remove, Breathable
Impact Protection Coverage
Knuckles
Glove Construction
Cut and Sewn
Rope Channel Reinforcement
No
Includes Keypad Nib
No
ANSI/ISEA Abrasion Cycles
1,000
Glove Material Color
Red/Yellow
Thumb Sweat Wipe
No
Impact Glove Type
CE Rated
Includes Red Palm
Yes
Glove Hand Style
Left and Right
Includes Pinch Point Protection
Yes
Impact Protection Style
Standard
ANSI/ISEA Abrasion Level
3
Anti-Static
No
ANSI/ISEA Cut Load
200 g
Palm Style
Padded
Windproof
No
Low-Profile Impact Protection
Yes
EN 388 Impact Rated
Yes
Finger Coverage
Full Finger
Leather Palm Process
Split
Includes Double Palm
No
Glove Liner Material
Unlined
Includes Padded Palm
Yes
Waterproof
No
ANSI/ISEA Puncture Level
2
Glove Materials
TPR/Synthetic Leather
Includes Heat Pack Pocket
No
Touchscreen Nib
No
EN 388 Rating
2131XP
Touchscreen Compatible
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Brand and Series
Ringers Gloves Super Hero 161
Knuckle Protection Material
TPR
ANSI/ISEA Puncture Force
20 N
Reinforcement Coverage
Reinforced Index Finger, Reinforced Middle Finger, Reinforced Thumb
Silicone-Free
No
Grip Coating Color
Red
Includes Pull Strap
Yes
Latex-Free
Yes
Glove Safety Features
High-Visibility
Layered Palm Material
Synthetic Leather
Water Resistant
No
Reflective Backing
No
Cut-Resistance Coverage
Palm Side
Cuff Style
Hook-and-Loop
Includes ID Panel
No
High-Visibility
Yes
Glove Back Color
Lime
ANSI/ISEA Impact Level
1
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.