Dry Erase Board, Steel, 23 39/64 in, 35 13/32 in, Aluminum Frame, White, Matte
Mfr # MA0307170
Zoro # G7346160
product price:Â $41.49
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MA0307170
Zoro #
G7346160
UPC #
560375011372
Country of Origin
Portugal
Dimensions
Dry Erase Height
23 39/64 in
Dry Erase Width
35 13/32 in
Adjustable Height Range
Not Adjustable
Height
23-39/64"
Overall Height
24 in
Overall Width
36 in
Depth
1/2 in
Width
35-13/32"
Adjustable Height
Not Adjustable
Board Height - Side 1
23 3/4 in
Board Width - Side 1
35 3/4 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 23 39/64 in, Dry Erase Width 35 13/32 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes 10 Year Surface Warranty, Tray, Standards TAA Compliant
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.