Dry Erase Board, Porcelain, 47 13/64 in, 70 51/64 in, Aluminum Frame, White, Matte
Mfr # CR1201170MV
Zoro # G7346179
product price:Â $308.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
47 13/64 in
Board Color
White
Dry Erase Surface Type
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CR1201170MV
Zoro #
G7346179
UPC #
560375054720
Country of Origin
Portugal
Dimensions
Dry Erase Height
47 13/64 in
Dry Erase Width
70 51/64 in
Adjustable Height Range
Not Adjustable
Height
47-13/64"
Overall Height
48 in
Overall Width
72 in
Depth
1/2 in
Width
70-13/16"
Adjustable Height
Not Adjustable
Board Height - Side 1
47 3/4 in
Board Width - Side 1
71 3/4 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 47 13/64 in, Dry Erase Width 70 51/64 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Tray, Standards TAA Compliant
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.