Display Easel, 35-39/64" H, 31-29/32" W

  • Mfr # FLX11404

  • Zoro # G7346781


product price:  $51.49
/ea

Key Features

Mounting/Mobility Type
Easel Mounted
Frame Material
Plastic
Frame Color
Black
Board Dimensions
15 in x 12 in
Overall Width
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLX11404
Zoro #
G7346781
UPC #
560375099714
Country of Origin
Portugal

Dimensions

Board Dimensions
15 in x 12 in
Overall Width
37 in
Overall Height
62 in
Adjustable Height Range
37 in to 62 in
Adjustable Height
Adjustable
Display Width - Maximum
12 in
Adjustable Height - Maximum
62 in
Adjustable Height - Minimum
37 in
Display Height - Maximum
15 in

Details

Item
Easel
Mounting/Mobility Type
Easel Mounted
Frame Material
Plastic
Frame Color
Black
Dry Erase Product Grouping
Easel

Description

Easel, Mounting/Mobility Type Easel Mounted, Adjustable Height Range 37 in to 62 in, Overall Height 62 in, Overall Width 37 in, Frame Material Plastic, Board Dimensions 15 in x 12 in, Frame Color Black, Easel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.