Condor Mechanics Gloves, Synthetic Leather Palm, Polyester Back, 9, Black
Mfr # 488C30
Zoro # G7346783
product price:Â $12.19
/prKey Features
Color
Black
Cuff Style
Shirred Slip-On
Glove Length
8 3/4 in
Palm Material
Synthetic Leather
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
488C30
Zoro #
G7346783
UPC #
781513644683
Country of Origin
Viet Nam
Dimensions
Glove Size
9
Glove Length
8 3/4 in
Size- Numeric
9
Size- Alpha
M
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.