Display Easel, 65" H, 33" W

  • Mfr # FLX09101MV

  • Zoro # G7346827


product price:  $60.27
/ea

Key Features

Includes
Pad Retainer
Overall Width
34 in
Dry Erase Product Grouping
Easel
Board Dimensions
15 in x 12 in
Overall Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLX09101MV
Zoro #
G7346827
UPC #
560375099158
Country of Origin
Portugal

Dimensions

Overall Width
34 in
Board Dimensions
15 in x 12 in
Overall Height
65 in
Adjustable Height Range
35-1/2 in to 65 in
Adjustable Height
Adjustable
Adjustable Height - Maximum
65 in
Display Height - Maximum
15 in
Adjustable Height - Minimum
34 in
Display Width - Maximum
12 in

Details

Item
Easel
Includes
Pad Retainer
Dry Erase Product Grouping
Easel
Frame Color
Black
Mounting/Mobility Type
Easel Mounted
Frame Material
Aluminum

Description

Easel, Mounting/Mobility Type Easel Mounted, Adjustable Height Range 35-1/2 in to 65 in, Overall Height 65 in, Overall Width 34 in, Includes Pad Retainer, Frame Material Aluminum, Board Dimensions 15 in x 12 in, Frame Color Black, Easel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.