3/8" x 15' - Adjustable 4 Leg Chain Sling w/ Grab Hooks - Grade 100

  • Mfr # 38G100QOGA-15

  • Zoro # G7348138


product price:  $1,204.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
4
Sling Length
15 ft
Sling Capacity @ 30 Degrees
13,200 lb
Sling Capacity @ 45 Degrees
18,700 lb
Sling Capacity @ 60 Degrees
22,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38G100QOGA-15
Zoro #
G7348138
UPC #
840086926319
Country of Origin
United States

Dimensions

Sling Length
15 ft
Chain Size
3/8 in

Details

Number of Sling Legs
4
Sling Capacity @ 30 Degrees
13,200 lb
Sling Capacity @ 45 Degrees
18,700 lb
Sling Capacity @ 60 Degrees
22,900 lb
Grade
100
Attachment Type
Grab
Material
Alloy Steel
Item
Chain Sling
Features
Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.