Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 274-121102D

  • Zoro # G7348321


product price:  $78.55
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0300"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
274-121102D
Zoro #
G7348321
UPC #
888226264976
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
0.0300"
Length of Cut
1 in
Corner Radius
0.03 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.375 in
Neck Dia.
0.375 in
Neck Length
2.125 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
High Performance
Stainless (M) Compatibility
No
List Number
274
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Shank Type
Straight
Helix Angle
42 Degrees
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Single End/Double End
Single
Steel (P) Compatibility
No
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
ZrN
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 1 in, 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.