Cor. Rad. End Mill, 3/32" CR, Carbide

  • Mfr # 274-121104D

  • Zoro # G7348376


product price:  $78.55
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0900"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
274-121104D
Zoro #
G7348376
UPC #
888226264990
Country of Origin
United States

Dimensions

Milling Diameter
0.0900"
Overall Length
4 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Corner Radius
0.09 in
Neck Length
2.125 in
Neck Dia.
0.375 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Shank Type
Straight
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Grade
High Performance
End Mill Material
Carbide
Helix Angle
42 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
Single End/Double End
Single
List Number
274
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Finish - Machining
ZrN
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.09 in, 1 in, 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.