Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 274-121101D

  • Zoro # G7348437


product price:  $78.55
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0150"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
274-121101D
Zoro #
G7348437
UPC #
888226264969
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
0.0150"
Length of Cut
1 in
Dimension Type
Fractional Inch
Corner Radius
0.015 in
Milling Dia.
0.375 in
Neck Length
2.125 in
Neck Dia.
0.375 in
Shank Dia.
3/8 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
Shank Type
Straight
Super Alloy (S) Compatibility
No
Helix Angle
42 Degrees
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
List Number
274
Grade
High Performance
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Single End/Double End
Single
Stainless (M) Compatibility
No
Finish - Machining
ZrN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Series
Avalanche
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 1 in, 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.