Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 274-121133D

  • Zoro # G7348455


product price:  $86.49
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0300"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
274-121133D
Zoro #
G7348455
UPC #
888226265034
Country of Origin
United States

Dimensions

Milling Diameter
0.0300"
Overall Length
3 in
Length of Cut
0.625 in
Corner Radius
0.03 in
Neck Dia.
0.5 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Neck Length
1.375 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Helix Angle
42 Degrees
Shank Type
Straight
Hardened (H) Compatibility
No
Single End/Double End
Single
End Mill Material
Carbide
List Number
274
Steel (P) Compatibility
No
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Grade
High Performance
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.625 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.