Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 274-121132D

  • Zoro # G7348489


product price:  $85.49
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0200"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
274-121132D
Zoro #
G7348489
UPC #
888226265027
Country of Origin
United States

Dimensions

Milling Diameter
0.0200"
Overall Length
3 in
Length of Cut
0.625 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Corner Radius
0.02 in
Neck Length
1.375 in
Dimension Type
Fractional Inch
Neck Dia.
0.5 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Helix Angle
42 Degrees
End Mill Application
Roughing/Finishing
List Number
274
Steel (P) Compatibility
No
End Mill Material
Carbide
Item
Corner Radius End Mill
Grade
High Performance
Single End/Double End
Single
Hardened (H) Compatibility
No
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Series
Avalanche
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.02 in, 0.625 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.