Cor. Rad. End Mill, 3/32" CR, Carbide

  • Mfr # 274-121044D

  • Zoro # G7348857


product price:  $47.59
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0900"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
274-121044D
Zoro #
G7348857
UPC #
888226264716
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
0.0900"
Length of Cut
0.375 in
Milling Dia.
0.25 in
Neck Length
1.125 in
Corner Radius
0.09 in
Neck Dia.
0.25 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Item
Corner Radius End Mill
List Number
274
End Mill Application
Roughing/Finishing
Shank Type
Straight
End Mill Material
Carbide
Stainless (M) Compatibility
No
Grade
High Performance
Single End/Double End
Single
Helix Angle
42 Degrees
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.09 in, 0.375 in, 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.