Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 274-121042D

  • Zoro # G7348866


product price:  $48.35
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0300"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
274-121042D
Zoro #
G7348866
UPC #
888226264693
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
0.0300"
Length of Cut
0.375 in
Corner Radius
0.03 in
Neck Dia.
0.25 in
Dimension Type
Fractional Inch
Neck Length
1.125 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
No
Grade
High Performance
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
Helix Angle
42 Degrees
Hardened (H) Compatibility
No
Shank Type
Straight
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
List Number
274
Steel (P) Compatibility
No
Cutting Direction - Machining
Right Hand
Finish - Machining
ZrN
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Series
Avalanche
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.375 in, 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.