Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 274-131028D

  • Zoro # G7349030


product price:  $45.49
/ea

Key Features

Measurement System
Inch
Overall Length
3 in
Milling Diameter
0.0300"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
274-131028D
Zoro #
G7349030
UPC #
888226266253
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
0.0300"
Length of Cut
0.3125 in
Corner Radius
0.03 in
Shank Dia.
3/16 in
Neck Length
1.375 in
Milling Dia.
0.1875 in
Neck Dia.
0.1875 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Single End/Double End
Single
Helix Angle
42 Degrees
Cutting Direction
Right Hand
Shank Type
Straight
Item
Corner Radius End Mill
End Mill Material
Carbide
Steel (P) Compatibility
No
Grade
High Performance
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
List Number
274
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Finish - Machining
ZrN
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.3125 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.